Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SHOWA™ N-DEX™ 6500PF Nitrile Gloves

Catalog Number p-8750011
Click to view available options
Size:
Large
Medium
Small
X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Powder free nitrile gloves feature a second-skin feel which reduces hand fatigue. Ideal for environments where intricate handling is necessary including automotive, agriculture, food, pharmaceutical and utilities.

  • 100% nitrile, latex-free
  • Powder free
  • Rolled cuff 
  • Tear-away feature in case of emergency break
  • Second-skin feel significantly reduces hand fatigue
  • Bisque fingertip grip
Certifications/Compliance FDA Compliant
Chemotherapeutic Rated No
Applications Industrial
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish No Texture
Finger Thickness (English) 4 mil
Finger Thickness (Metric) 0.10 mm
Laboratory/Cleanroom Use No
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4 mil
Palm Thickness (Metric) 0.10 mm
Powdered Powder Free
Size X-Large
Thickness (English) 4 mil
Thickness (Metric) 0.10 mm
Model 6050PFXL
Series N-DEX™ 6050PF
Length (English) 9.5 in.
Length (Metric) 24.13 cm
Show More Show Less
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit