Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
n-Heptane, Hypergrade, For LC-MS LiChrosolv™, MilliporeSigma™
Click to view available options
Quantity:
1 L
2.5 L
4 L
Specifications
Melting Point | -91°C |
Acidity | ≤ 0.0002 meq/g |
Alkalinity | ≤ 0.0002 meq/g |
Solubility Information | 0.05 g/L |
Percent Purity | ≥99.3% |
Grade | Hypergrade |
Density | 0.68 g/cm3 at 15 °C |
Boiling Point | 97°C to 98°C (1013 hPa) |
Quantity | 4 L |
Explosion Limit | 1 to 7% (V) |
Show More |
Safety and Handling
Recommended Storage : Store at 2 to 30 °C