Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
n-Hexane, Hypergrade, For LC-MS LiChrosolv™, MilliporeSigma™
Click to view available options
Quantity:
1 L
2.5 L
4 L
Specifications
Specifications
pH | 7 |
Melting Point | -95.35°C |
Acidity | ≤ 0.0002 meq/g |
Density | 0.66 g/mL at 25°C |
Boiling Point | 69°C (1013 hPa) |
Quantity | 1 L |
Explosion Limit | 1 to 8.1% (V) |
Flash Point | -22 °C |
Ignition Point | 240 °C |
Packaging | Glass Bottle |
Show More |
Safety and Handling
Recommended Storage | Store at 2 to 30 °C |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction