Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
N,N-Diisopropylethylamine, 99.5+%, ACROS Organics™
Click to view available options
Quantity:
25mL
50mL
100mL
1L
2.5L
Packaging:
Glass bottle
Specifications
Viscosity | 0.88 mm2/s (20°C) |
Specific Gravity | 0.756 |
Color | Colorless to Yellow |
Infrared Spectrum | Authentic |
Water | 0.1% max. (K.F.) |
Melting Point | -46.0°C |
Packaging | Glass bottle |
Flash Point | 6°C |
Quantity | 25mL |
Refractive Index | 1.4123 to 1.4143 |
Show More |
Safety and Handling
GHS H Statement
Harmful if swallowed.
Toxic if inhaled.
Causes serious eye damage.
May cause respiratory irritation.
GHS P Statement
IF SWALLOWED: rinse mouth.
Do NOT induce vomiting.
Wear protective gloves/protective clothing/eye protection/face protection.
IF IN EYES: Rinse cautiously with water for several minutes.
Remove contact lenses,if pre
GHS Signal Word: Danger
EINECSNumber : 230-392-