Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
N,N-Dimethylcyclohexylamine, 99%, ACROS Organics™
Click to view available options
Quantity:
500g
2.5kg
Packaging:
Glass bottle
Plastic drum
Specifications
Packaging | Glass bottle |
Refractive Index | 1.4525 to 1.4545 |
Water | 0.25% max. |
Boiling Point | 160.0°C |
Viscosity | 1.16 mPa.s (25°C) |
Specific Gravity | 0.84 |
Flash Point | 37°C |
Infrared Spectrum | Authentic |
Color | Undesignated |
Quantity | 500g |
Show More |
Safety and Handling
GHS H Statement
Causes severe skin burns and eye damage.
Toxic in contact with skin.
Toxic if inhaled.
Toxic if swallowed.
Flammable liquid and vapor.
Toxic to aquatic life with long lasting effects.
GHS P Statement
Wear protective gloves/protective clothing/eye protection/face protection.
IF IN EYES: Rinse cautiously with water for several minutes.
Remove contact lenses,if present and easy to do.
Continue rinsing.
IF SWALLOWED
GHS Signal Word: Danger
EINECSNumber : 202-715-5
RTECSNumber : GX1198000
TSCA : TSCA