Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
N,N-Dimethylethylamine, 99%, ACROS Organics™
Click to view available options
Quantity:
250mL
1L
Packaging:
Glass bottle
Specifications
Specific Gravity | 0.675 |
Flash Point | -36°C |
Boiling Point | 36°C |
Melting Point | -140°C |
Refractive Index | 1.3715 to 1.3735 |
Color | Colorless to Yellow |
Density | 0.6750g/mL |
Infrared Spectrum | Authentic |
Quantity | 250mL |
Packaging | Glass bottle |
Show More |
Safety and Handling
GHS H Statement
Highly flammable liquid and vapour.
Harmful if inhaled.
Harmful if swallowed.
Causes severe skin burns and eye damage.
GHS P Statement
Wear protective gloves/protective clothing/eye protection/face protection.
Call a POISON CENTER or doctor/physician if you feel unwell.
IF ON SKIN: Gently wash with plenty of soap and water.
IF SWALLOWED: rinse mouth
GHS Signal Word: Danger
EINECSNumber : 209-940-8
TSCA : TSCA