Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
n-Nonanoic acid, 97%, ACROS Organics™
Click to view available options
Quantity:
100g
500g
1kg
2.5kg
Packaging:
Glass bottle
Specifications
Specific Gravity | 0.9 |
Boiling Point | 254.0°C |
Density | 0.9000g/mL |
Flash Point | 114°C |
Refractive Index | 1.4299 to 1.4339 |
Melting Point | 12.5°C |
Infrared Spectrum | Authentic |
Quantity | 500g |
Packaging | Glass bottle |
Color | Colorless |
Show More |
Safety and Handling
GHS H Statement
Causes skin irritation.
Causes serious eye irritation.
Harmful to aquatic life with long lasting effects.
GHS P Statement
IF ON SKIN: Wash with plenty of soap and water.
If skin irritation occurs: Get medical advice/attention.
If eye irritation persists: Get medical advice/attention.
Wear protective gloves/protective clothing/eye protec
GHS Signal Word: Warning
EINECSNumber : 203-931-2