Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Valiant™ N3200LD Series Low Dermatitis Powder-Free Nitrile 3.2 mil Exam Gloves, Blue
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Nitrile
- Accelerator Free
- Fentanyl Tested
- Powder Free
- Non-Sterile
- Ambidextrous
- Exam Grade
- Chemo-rated
- Color: Blue
- Texture: Fingertip
- Palm Thickness: 2.5 mil
- Fingertip Thickness: 3.0 mil
- Length: Standard (240 mm)
- Cuff: Beaded
Specifications
Chemotherapeutic Rated | Yes |
Accelerator Free | Yes |
Applications | Healthcare, Laboratory, Industrial |
Color | Blue |
Disposable | Single-use |
Exterior Finish | Partially Textured |
Finger Thickness (English) | 3 mil |
Finger Thickness (Metric) | 0.08 mm |
Hand | Ambidextrous |
Latex Free | Yes |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction