Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Valiant™ N3200LD Series Low Dermatitis Powder-Free Nitrile 3.2 mil Exam Gloves, Blue
SDP

Catalog Number 19444032
Click to view available options
Size:
Small
Medium
Large
X-Large

Blue Accelerator Free Nitrile Exam Gloves protect hands from chemical accelerators commonly found in nitrile. They protect against chemicals, chemotherapy drugs, Fentanyl, and blood-borne pathogens. Durable, dependable, and stretchy nitrile with a comfortable fit and feel.

  • Nitrile
  • Accelerator Free
  • Fentanyl Tested
  • Powder Free
  • Non-Sterile
  • Ambidextrous
  • Exam Grade
  • Chemo-rated
  • Color: Blue
  • Texture: Fingertip
  • Palm Thickness: 2.5 mil
  • Fingertip Thickness: 3.0 mil
  • Length: Standard (240 mm)
  • Cuff: Beaded
Chemotherapeutic Rated Yes
Accelerator Free Yes
Applications Healthcare, Laboratory, Industrial
Color Blue
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 3 mil
Finger Thickness (Metric) 0.08 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Powdered Powder Free
Size Large
Sterility Non-sterile
FDA 510 (k) Yes
Series N3200
Length (English) 9.5 in.
Length (Metric) 24 cm
Show More Show Less
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit