Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Nalgene™ HDPE, Single-Use Sterile Carboy
Click to view available options
Capacity (Metric):
20 L
33 L
Description
Eliminate cleaning, prep and set-up costs with ready-to-use Thermo Scientific™ Nalgene™ Single-Use HDPE Carboys. Supplied sterile for one-time use, the high-density polyethelyne vessels are ideal for storing sterile fluids and pharmaceutical/biotech products.
Features
Attachable stainless-steel handle available (2229-0001)
Includes
PP closure
- HDPE Polypropylene closure
- Sterile
- Leakproof†
Attachable stainless-steel handle available (2229-0001)
Includes
PP closure
Specifications
Product Type | Sterile Carboy |
Capacity (English) | 8.7 gal. |
Certifications/Compliance | Food-grade, USP Class VI, non-cytotoxic |
Closure Material | Polypropylene |
Closure Size | 83B |
Description | Single-Use HDPE Carboy with Molded-In Handles, Sterile |
Diameter (Metric) Inner Neck | 64 mm |
Diameter (Metric) Outer | 381 mm |
Capacity (Metric) | 33 L |
Material | HDPE |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction