Thermo Scientific™ Nalgene™ 180 Clear Plastic PVC Metric Tubing Available on GSA/VA Contract for Federal Government customers only.

Establish a leak-tight fit with metric fittings by using Nalgene 180 PVC Metric Tubing, manufactured from the highest-grade resins and special plasticizers.

Manufacturer: Thermo Scientific™ 80010812

 View more versions of this product

Catalog No. 14-176-236

  Check Availability
Add to Cart

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement. Warning: Not intended for medical use. Nalgene 180 and 980 PVC tubing contains DEHP [Bis (2-ethylhexyl)] phthalate, a commonly used plasticizer. It is known to the state of California Envirnmental Agency that this chemical causes cancer or reproductive toxicity.


    Specifications

    Max. Pressure at 125°F 52°C 33psig
    Max. Pressure at 73°F 23°C 66psig
    Material PVC
    Thickness 2mm
    Internal Diameter 8mm
    Diameter (English) Outer 0.47 in.
    Thickness (English) Wall 0.07 in.
    Diameter (Metric) Inner 8mm
    Diameter (Metric) Outer 12mm
    Thickness (Metric) Wall 2mm
    Length (Metric) Case 25m
    Item Description 180 Metric Tubing, 8.0mm I.D.; 2.0mm thick; 12.0mm O.D.; 25m
    Certifications/Compliance Food-grade material complies with USP VI and USDA regulations.
    No. per Pack 25
    No. per Case 25
    Diameter (English) Inner 0.31 in.
    Length (English) Case 82 ft.

    Establish a leak-tight fit with metric fittings by using by using Thermo Scientific™ Nalgene™ 180 Clear Plastic PVC Metric Tubing. Manufactured from the highest-grade resins and special plasticizers. Available in true metric sizes, labelled and marked for easy cutting except where noted.

    Features:

    • Lab-grade, autoclavable clear tubing sets the standard for purity and quality, made from highest-grade resins and plasticizers
    • Resists hardening and discoloration and a wide range of chemicals—demonstrates dimensional stability
    • Excellent for a wide variety of small benchtop applications, this tubing is transparent, nontoxic and non-contaminating
    • Marked with I.D. and regulatory compliance as well as at regular intervals for easy identification and measurement (Cat. No. 8001-0102, -0204, -0305, and -0406 are not printed)

    Ordering Information:

    In packs of 25m (10m for largest three sizes)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit