Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ 180 Clear Plastic PVC Metric Tubing

Establish a leak-tight fit with metric fittings by using Nalgene 180 PVC Metric Tubing, manufactured from the highest-grade resins and special plasticizers.

Manufacturer:  Thermo Scientific™ 80010610

 View more versions of this product

Catalog No. 14-176-233

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »


Description

Description

Establish a leak-tight fit with metric fittings by using by using Thermo Scientific™ Nalgene™ 180 Clear Plastic PVC Metric Tubing. Manufactured from the highest-grade resins and special plasticizers. Available in true metric sizes, labelled and marked for easy cutting except where noted.

Features:
  • Lab-grade, autoclavable clear tubing sets the standard for purity and quality, made from highest-grade resins and plasticizers
  • Resists hardening and discoloration and a wide range of chemicals—demonstrates dimensional stability
  • Excellent for a wide variety of small benchtop applications, this tubing is transparent, nontoxic and non-contaminating
  • Marked with I.D. and regulatory compliance as well as at regular intervals for easy identification and measurement (Cat. No. 8001-0102, -0204, -0305, and -0406 are not printed)

Ordering Information:

In packs of 25m (10m for largest three sizes)

Specifications

Specifications

20psig at 125°F (52°C), 80 psig at 73°F (23°C)
Food-grade material complies with USP VI and USDA regulations.
0.23 in.
PVC
10 mm
25 m
2 mm
25
Clear
Autoclavable
6 mm
0.39 in.
82 ft.
0.07 in.
Flexible Tubing
SDS
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement. Warning: Not intended for medical use. Nalgene 180 and 980 PVC tubing contains DEHP [Bis (2-ethylhexyl)] phthalate, a commonly used plasticizer. It is known to the state of California Envirnmental Agency that this chemical causes cancer or reproductive toxicity.