Thermo Scientific™ Nalgene™ 180 Clear Plastic PVC Tubing Available on GSA/VA Contract for Federal Government customers only.

Perform a range of non-medical applications with Thermo Scientific™ Nalgene™ 180 Clear Plastic PVC Tubing, which resists hardening and discoloration.

Manufacturer: Thermo Scientific™ 80000002

 View more versions of this product

Catalog No. 14-176-194

  Check Availability
Add to Cart

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement. Not intended for medical use. Nalgene 180 and 980 PVC tubing contain DEHP [Bis (2-ethylhexyl)] phthalate, a commonly used plasticizer. It is known to the state of California Environmental Agency that this chemical causes cancer or reproductive toxicity.


    Specifications

    Item Description 180 PVC Tubing 1/32 x 3/32 x 1/32
    Thickness 1/32 in.
    Internal Diameter 1/32 in.
    Length (Metric) Case 15.24m
    Certifications/Compliance Meets Food Additives Amendment of the Federal Food, Drug, and Cosmetic Act; also USDA and U.S. Pharmacopeia Class VI requirements for plastic materials.
    No. per Pack 50
    Diameter (English) Inner 1/32 in.
    Length (English) Case 50 ft.
    Material PVC
    Thickness (Metric) Wall 0.03cm
    No. per Case 50
    Thickness (English) Wall 1/32 in.
    Max. Pressure at 125°F 52°C 30psig
    Max. Pressure at 73°F 23°C 60psig
    Diameter (English) Outer 3/32 in.

    Perform a range of non-medical applications with Thermo Scientific™ Nalgene™ 180 Clear Plastic PVC Tubing, which resists hardening and discoloration from a wide range of chemicals. Manufactured from the highest-grade resins and special plasticizers, this tubing is available in 50, 100, 250 and 500 ft. cases. Meets Food Additives Amendment of the Federal Food, Drug, and Cosmetic Act; also USDA and U.S. Pharmacopeia Class VI requirements for plastic materials.

    • Lab-grade, autoclavable clear tubing sets the standard for purity and quality, made from highest-grade resins and plasticizers
    • Resists hardening and discoloration from a wide range of chemicals - demonstrates dimensional stability
    • Equivalent to Tygon™ R-3603 tubing
    • Marked with I.D. and regulatory compliance as well as at 12 in. intervals for easy identification and measurement (except as noted below)
    • Durometer hardness is Shore A, 55
    • Autoclavable/Transparent
    Note: The following sizes are not printed: 8000-0002, -0004, -0006, -0010, -0025, -1090

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit