Thermo Scientific™ Nalgene™ 180 Clear Plastic PVC Vacuum Tubing Available on GSA/VA Contract for Federal Government customers only.

Make practical and efficient use of this Nalgene 180 vacuum tubing, thick-walled PVC which can withstand a full vacuum (80mm Hg) at room temperature.

Manufacturer: Thermo Scientific™ 80001375

 View more versions of this product

Catalog No. 14-176-6G

  Check Availability
Add to Cart

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement. Note:

Not intended for medical use. Nalgene 180 and 980 PVC tubing contain DEHP [Bis (2-ethylhexyl)] phthalate, a commonly used plasticizer. It is known to the state of California Environmental Agency that this chemical causes cancer or reproductive toxicity.


    Specifications

    Item Description 180 PVC Vacuum Tubing 1 x 2 x 1/2
    Thickness 1/2 in.
    Internal Diameter 1 in.
    Max. Pressure at 125°F 52°C 23psig
    Certifications/Compliance Material is Food-Grade and complies with USP VI and USDA regulations.
    No. per Case 10
    Material PVC
    Thickness (Metric) Wall 1.27cm
    Length (Metric) Case 3.05m
    Max. Pressure at 73°F 23°C 46psig
    No. per Pack 10
    Diameter (English) Outer 2 in.
    Diameter (English) Inner 1 in.
    Thickness (English) Wall 1/2 in.
    Length (English) Case 10 ft.

    Make practical and efficient use of Thermo Scientific™ Nalgene™ 180 Clear Plastic Vacuum Tubing, thick-walled PVC which can withstand a full vacuum (80mm Hg) at room temperature. Material is Food-Grade and complies with USP VI and USDA regulations.

    • Withstands a full vacuum (80mm Hg)
    • Autoclavable/Transparent

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit