Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ 180 Clear Plastic PVC Vacuum Tubing Available on GSA/VA Contract for Federal Government customers only.

Make practical and efficient use of this Nalgene 180 vacuum tubing, thick-walled PVC which can withstand a full vacuum (29.9 in. (760mm) Hg) at room temperature.

$127.00 - $1468.00

Specifications

Certifications/Compliance Material is Food-Grade and complies with USP VI and USDA regulations.
Material PVC
View More Specs

Products 9
Catalog Number Mfr. No. Diameter (English) Inner Diameter (English) Outer Overall Length (English) Price Quantity & Availability  
Catalog Number Mfr. No. Diameter (English) Inner Diameter (English) Outer Overall Length (English) Price Quantity & Availability  
14-176-20 Available on GSA/VA Contract for Federal Government customers only.
View Documents
Thermo Scientific™
80000055
3/16 in. 9/16 in. 50 ft.
Case of 50 for $492.00
Add to cart
 
14-176-24 Available on GSA/VA Contract for Federal Government customers only.
View Documents
Thermo Scientific™
80000065
1/4 in. 5/8 in. 50 ft.
Case for $536.00
Add to cart
 
14-176-54
View Documents
Thermo Scientific™
80000210
1/2 in. 1-1/8 in. 50 ft.
Case for $1,468.00
Add to cart
 
14-176-6B Available on GSA/VA Contract for Federal Government customers only.
View Documents
Thermo Scientific™
80001065
1/4 in. 5/8 in. 10 ft.
Case of 10 for $127.00
Add to cart
 
14-176-6C Available on GSA/VA Contract for Federal Government customers only.
View Documents
Thermo Scientific™
80001145
3/8 in. 7/8 in. 10 ft.
Case of 10 for $230.00
Add to cart
 
14-176-6D Available on GSA/VA Contract for Federal Government customers only.
View Documents
Thermo Scientific™
80001210
1/2 in. 1-1/8 in. 10 ft. This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
14-176-6E
View Documents
Thermo Scientific™
80001270
5/8 in. 1-3/8 in. 10 ft. This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
14-176-42
View Documents
Thermo Scientific™
80000145
3/8 in. 7/8 in. 50 ft. This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
14-176-6G
View Documents
Thermo Scientific™
80001375
1 in. 2 in. 10 ft. This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
Description

Description

Make practical and efficient use of Thermo Scientific™ Nalgene™ 180 Clear Plastic Vacuum Tubing, thick-walled PVC which can withstand a full vacuum (29.9 in. (760mm) Hg) at room temperature. Material is Food-Grade and complies with USP VI and USDA regulations.

Warranty: 90 days.  For warranty terms, please contact technicalsupport@thermofisher.com.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

Material is Food-Grade and complies with USP VI and USDA regulations.
PVC
SDS

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement. Note:

Not intended for medical use. Nalgene 180 and 980 PVC tubing contain DEHP [Bis (2-ethylhexyl)] phthalate, a commonly used plasticizer. It is known to the state of California Environmental Agency that this chemical causes cancer or reproductive toxicity.

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit