Thermo Scientific™ Nalgene™ 489 Linear LDPE Tubing Available on GSA/VA Contract for Federal Government customers only.

Easily view fluid levels with translucent Thermo Scientific™ Nalgene™ 489 Linear LDPE Tubing, economically priced and suitable for industrial use.

Manufacturer: Thermo Scientific™ 80101000

 View more versions of this product

Catalog No. 14-176-125

  Check Availability
Add to Cart

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement. Note: Does not comply with NSF Standard 51 for Food Zone Use.


    Specifications

    Item Description 489 Polyethylene Tubing 1 x 1-1/4 x 1/8
    Thickness 1/8 in.
    Internal Diameter 1 in.
    Material LDPE
    Thickness (Metric) Wall 0.32cm
    Length (Metric) Case 15.24m
    Max. Pressure at 145°F 63°C 60psig
    Max. Pressure at 73°F 23°C 120psig
    Certifications/Compliance Complies with FDA regulations for food use.
    No. per Pack 50
    No. per Case 50
    Diameter (English) Outer 1-1/4 in.
    Diameter (English) Inner 1 in.
    Thickness (English) Wall 1/8 in.
    Length (English) Case 50 ft.

    Easily view fluid levels with translucent Thermo Scientific™ Nalgene™ 489 Linear LDPE Tubing. Economically priced and highly suitable for laboratory and industrial use, this low density polyethylene tubing is less flexible than Nalgene 180 PVC tubing but can be bent to facilitate set-ups.

    Features:

    • Semirigid tubing (Durometer 50 Shore D) is economically priced and excellent for laboratory and industrial use.
    • Non-toxic, odorless and tasteless, this food-grade tubing complies with 21 CFR 177.1520 for food packaging.
    • Tubing can be bent to facilitate set-ups and can be chemically sterilized for repeatable use, and it has superior chemical resistance.

    Ordering Information:

    Available in packs of 50 ft. (15.2m); all others in packs of 100 ft. (30.5m).

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit