Learn More
Thermo Scientific™ Nalgene™ 50 Platinum-Cured Silicone Tubing
Minimize absorption of proteins and food products. A low-binding surface makes this flexible, durable tubing ideal for a variety of pump and transfer applications.
Supplier: Thermo Scientific™ 80600070
Description
Minimize absorption of proteins and food products. Flexible and durable, Thermo Scientific™ Nalgene™ 50 Platinum-Cured Silicone Tubing features a low-binding surface, making it ideal for a variety of pump and transfer applications in phamacaeutical, laboratory, bioprocess manufacturing and food and beverage industries.
High-purity, translucent tubing contains no phthalate plasticizers or peroxides to leach out into transported fluid.- Tasteless, odorless, noncytotoxic, nonpyrogenic, and nonhemolytic
- Autoclavable; also can be sterilized by gamma radiation, EtO and chemical procedures
- Durometer hardness: Shore A, 50
Ordering Information:
Double-bagged in case of 50′ (15.2m).
Note:
Not intended for invasive use.
Specifications
Meets FDA, USDA, U.S. Pharmacopeia Class VI, 24th Edition requirements for plastic materials; and 3A sanitary standards. | |
Autoclavable | |
6.4 mm | |
7/16 in. | |
50 ft. | |
3/32 in. | |
50 | |
Durometer 50(A) | |
10 psig at 320°F (160°C) | |
232°C |
Flexible Tubing | |
1/4 in. | |
Silicone (Platinum-Cured) | |
11 mm | |
15.24 m | |
0.24 cm | |
Translucent | |
Bend Radius 4xOD | |
450°F |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.