Learn More
Thermo Scientific™ Nalgene™ 50 Platinum-Cured Silicone Tubing for Peristaltic Pumps
Minimize absorption of proteins and food products with this flexible, durable high-purity translucent tubing, ideal for pharmaceutical, laboratory, bioprocess manufacturing and food and beverage applications.
Supplier: Thermo Scientific™ 80603018
Description
Minimize absorption of proteins and food products with Thermo Scientific™ Nalgene™ 50 Platinum-Cured Silicone Tubing for Peristaltic Pumps. This flexible and durable tubing features a low-binding surface, making it ideal for a variety of pump and transfer applications in pharmacaeutical, laboratory, bioprocess manufacturing and food and beverage industries.
Features:- Tasteless, odorless, non-cytotoxic, non-pyrogenic and non-hemolytic
- Contains no phthalate plasticizers or peroxides that can leach out into transported fluid
- Low binding surface minimizes absorption of proteins and food products
- Autoclavable; also can be sterilized by gamma radiation, EtO and chemical procedures
- Durometer hardness: Shore A, 50
Ordering Information:
Double-bagged in case of 25′ (7.6m)
Note:
Not intended for invasive use.
Specifications
Meets FDA, USDA, U.S. Pharmacopeia Class VI, 24th Edition; and 3A sanitary standards. | |
Autoclavable | |
0.79 cm | |
25 ft. | |
25 | |
Translucent | |
Bend Radius 4xOD | |
232°C |
Flexible Tubing | |
5/16 in. | |
Silicone (Platinum-Cured) | |
7.6 m | |
18 | |
Durometer 50(A) | |
450°F |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.