Thermo Scientific™ Nalgene™ 689 Polypropylene Tubing Available on GSA/VA Contract for Federal Government customers only.

Perform a variety of applications with the excellent chemical resistance to several acids and alkalis of Thermo Scientific™ Nalgene™ 689 Polypropylene Tubing.

Manufacturer: Thermo Scientific™ 80200370

 View more versions of this product

Catalog No. 14-176-151

  N/A
Add to Cart

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Item Description 689 Polypropylene Tubing 1/4 x 3/8 x 1/16
    Thickness 1/16 in.
    Internal Diameter 1/4 in.
    Material Polypropylene
    Length (Metric) Case 30.48m
    Max. Pressure at 125°F 52°C 136psig
    Thickness (Metric) Wall 0.16cm
    Max. Pressure at 73°F 23°C 272psig
    Certifications/Compliance Food-Grade materials comply with 21 CFR 177.1520 for food packaging
    No. per Pack 100
    No. per Case 100
    Diameter (English) Outer 3/8 in.
    Diameter (English) Inner 1/4 in.
    Thickness (English) Wall 1/16 in.
    Length (English) Case 100 ft.

    Perform a variety of applications with the excellent chemical resistance to several acids and alkalis of translucent and semirigid Thermo Scientific™ Nalgene™ 689 Polypropylene Tubing. This polypropylene tubing with durometer of 75 (Shore D) is unaffected by most solvents at ambient temperatures. Food-grade materials comply with 21 CFR 177.1520 for food packaging.

    • Unaffected by most solvents at ambient temperatures
    • Should not be exposed to halogenated hydrocarbons for an extended period
    • Semirigid Durometer 75 (shore D)
    • Autoclavable

    Ordering Information:

    In packs of 100ft. (30.5m)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit