Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ 689 Polypropylene Tubing

Perform a variety of applications with the excellent chemical resistance to several acids and alkalis of Thermo Scientific™ Nalgene™ 689 Polypropylene Tubing.

Specifications

Certifications/Compliance Food-Grade materials comply with 21 CFR 177.1520 for food packaging
Material Polypropylene
Overall Length (Metric) 30.48 m
Packaging Quantity 1 piece of tubing 100 ft in length
View More Specs

Products 3
Catalog Number Mfr. No. Diameter (English) Inner Diameter (English) Outer Maximum Pressure Price Quantity & Availability  
Catalog Number Mfr. No. Diameter (English) Inner Diameter (English) Outer Maximum Pressure Price Quantity & Availability  
14-176-151
View Documents
Thermo Scientific™
80200370
1/4 in. 3/8 in. 136 psig at 125°F (52°C), 272 psig at 73°F (23°C) This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
14-176-158
View Documents
Thermo Scientific™
80200500
3/8 in. 1/2 in. 97 psig at 125°F (52°C) This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
14-176-153
View Documents
Thermo Scientific™
80200625
1/2 in. 5/8 in. 450 psig at 73°F (23°C), 75 psig at 125°F (52°C) This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
Description

Description

Perform a variety of applications with the excellent chemical resistance to several acids and alkalis of translucent and semirigid Thermo Scientific™ Nalgene™ 689 Polypropylene Tubing. This polypropylene tubing with durometer of 75 (Shore D) is unaffected by most solvents at ambient temperatures. Food-grade materials comply with 21 CFR 177.1520 for food packaging.

Features:
  • Should not be exposed to halogenated hydrocarbons for an extended period
  • Semirigid Durometer 75 (shore D)
  • Autoclavable

Ordering Information:

In packs of 100 ft. (30.5m)

Warranty: 90 days. For warranty terms, please contact technicalsupport@thermofisher.com.

Specifications

Specifications

Food-Grade materials comply with 21 CFR 177.1520 for food packaging
Polypropylene
30.48 m
1 piece of tubing 100 ft in length
SDS

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit