Thermo Scientific™ Nalgene™ 980 Braided Clear PVC Tubing Available on GSA/VA Contract for Federal Government customers only.

Easily bend this braided PVC tubing into place and allow tighter compression of crimp fittings for a secure fit. It is designed for high-pressure applications.

Manufacturer: Thermo Scientific™ 80050040

 View more versions of this product

Catalog No. 14-169-10F

  Check Availability
Add to Cart

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


    Specifications

    Thickness 3/32 in.
    Internal Diameter 3/16 in.
    Thickness (Metric) Wall 0.24cm
    Max. Pressure at 125°F 52°C 138psig
    Max. Pressure at 73°F 23°C 276psig
    Diameter (English) Inner 3/16 in.
    Material PVC
    Length (Metric) Case 15.24m
    Description Braided
    Certifications/Compliance Meets FDA regulations for food use.
    No. per Pack 50
    No. per Case 50
    Diameter (English) Outer 3/8 in.
    Thickness (English) Wall 3/32 in.
    Length (English) Case 50 ft.

    Easily bend Thermo Scientific™ Nalgene™ 980 Braided Clear PVC Tubing into place and allow tighter compression of crimp fittings for a secure fit. Designed for high-pressure applications, it is more flexible than most competitive reinforced PVC tubing. Made with food grade materials, this tubing is marked with ID and operating pressure for easy identification and reordering.

    Features:

    • Doesn't impart taste, making it desirable for food use
    • Durometer (Shore A) of 65
    • More flexible than many competitive reinforced tubings
    • Excellent for use with weak acids, weak bases and salt solutions
    • Not recommended for vacuum applications
    • Manufactured with strict ID tolerances

    Ordering Information:

    In pack of 50 ft. (15.2m)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit