Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ 980 Braided Clear PVC Tubing Available on GSA/VA Contract for Federal Government customers only.

Easily bend this braided PVC tubing into place and allow tighter compression of crimp fittings for a secure fit. It is designed for high-pressure applications.

Manufacturer:  Thermo Scientific™ 80050310

 View more versions of this product

Catalog No. 14-169-10E


  Check Availability
Add to cart

Disclaimers:

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


Specifications

Description

Easily bend Thermo Scientific™ Nalgene™ 980 Braided Clear PVC Tubing into place and allow tighter compression of crimp fittings for a secure fit. Designed for high-pressure applications, it is more flexible than most competitive reinforced PVC tubing. Made with food grade materials, this tubing is marked with ID and operating pressure for easy identification and reordering.

Features:
  • Doesn't impart taste, making it desirable for food use
  • Durometer (Shore A) of 65
  • More flexible than many competitive reinforced tubings
  • Excellent for use with weak acids, weak bases and salt solutions
  • Not recommended for vacuum applications
  • Manufactured with strict ID tolerances

Ordering Information:

In pack of 50 ft. (15.2m)

Description & Specifications

Specifications

PVC
3/4 in.
50 ft.
15.24m
980 PVC Braided Tubing 3/4 x 1 x 1/8
176psig
50
1/8 in.
1 in.
1/8 in.
0.32cm
Braided
88psig
Meets FDA regulations for food use.
50
3/4 in.
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit