Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ 980 Braided Clear PVC Tubing Available on GSA/VA Contract for Federal Government customers only.

Easily bend this braided PVC tubing into place and allow tighter compression of crimp fittings for a secure fit. It is designed for high-pressure applications.

$261.50 - $1010.00

Specifications

Certifications/Compliance Meets FDA regulations for food use.
Description Braided
Material PVC
Overall Length (English) 50 ft.
Overall Length (Metric) 15.24 m
View More Specs

Products 8
Catalog Number Mfr. No. Maximum Pressure Diameter (Metric) Inner Diameter (Metric) Outer Price Quantity & Availability  
Catalog Number Mfr. No. Maximum Pressure Diameter (Metric) Inner Diameter (Metric) Outer Price Quantity & Availability  
14-169-10F Available on GSA/VA Contract for Federal Government customers only.
View Documents
Thermo Scientific™
80050040
276 psig at 73°F (23°C) 4.763 mm 9.525 mm Case for $261.50
Add to cart
 
14-169-10A Available on GSA/VA Contract for Federal Government customers only.
View Documents
Thermo Scientific™
80050070
276 psig at 73°F (23°C) 6.35 mm 11.11 mm Case of 50 for $268.00
Add to cart
 
14-169-10G Available on GSA/VA Contract for Federal Government customers only.
View Documents
Thermo Scientific™
80050100
276 psig at 73°F (23°C) 7.94 mm 12.7 mm Case of 50 for $295.00
Add to cart
 
14-169-10B Available on GSA/VA Contract for Federal Government customers only.
View Documents
Thermo Scientific™
80050130
250 psig at 73°F (23°C) 9.525 mm 14.29 mm Case for $289.50
Add to cart
 
14-169-10C Available on GSA/VA Contract for Federal Government customers only.
View Documents
Thermo Scientific™
80050190
230 psig at 73°F (23°C) 12.7 19.05 mm Case for $374.00
Add to cart
 
14-169-10D
View Documents
Thermo Scientific™
80050260
230 psig at 73°F (23°C) 15.88 mm 22.23 mm Case for $611.00
Add to cart
 
14-169-10E Available on GSA/VA Contract for Federal Government customers only.
View Documents
Thermo Scientific™
80050310
88 psig at 125°F (52°C) 19.05 mm 25.4 mm Case for $672.00
Add to cart
 
14-169-10H Available on GSA/VA Contract for Federal Government customers only.
View Documents
Thermo Scientific™
80050360
140 psig at 73°F (23°C), 70 psig at 125°F (52°C) 25.4 mm 46.57 mm Case for $1,010.00
Add to cart
 
Description

Description

Easily bend Thermo Scientific™ Nalgene™ 980 Braided Clear PVC Tubing into place and allow tighter compression of crimp fittings for a secure fit. Designed for high-pressure applications, it is more flexible than most competitive reinforced PVC tubing. Made with food grade materials, this tubing is marked with ID and operating pressure for easy identification and reordering.

Features:
  • Doesn't impart taste, making it desirable for food use
  • Durometer (Shore A) of 65
  • More flexible than many competitive reinforced tubings
  • Excellent for use with weak acids, weak bases and salt solutions
  • Not recommended for vacuum applications
  • Manufactured with strict ID tolerances

Ordering Information:

In pack of 50 ft. (15.2m)

Warranty: 90 days. For warranty terms, please contact technicalsupport@thermofisher.com.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

Meets FDA regulations for food use.
PVC
15.24 m
Braided
50 ft.
1 piece of tubing 50 ft in length

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit