Thermo Scientific™ Nalgene™ Acrylic Burets with PMP Tip, Teflon™ TFE Stopcock and Plug Available on GSA/VA Contract for Federal Government customers only.

Accurately perform applications with Thermo Scientific™ Nalgene™ Acrylic Burets with PMP Tip, Teflon™ TFE Stopcock and Plug, which meet ASTM E287 standards.

Manufacturer: Thermo Scientific™ 36500100

 View more versions of this product

Catalog No. 03-705D

  Check Availability
Add to Cart

Alert

Not for use with alcohols and organic solvents. Exposure to these solutions will cause immediate damage.

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


    Specifications

    Description Buret Acrylic 100mL
    Material Acrylic
    Type Buret
    Graduations 0.2mL
    Capacity (Metric) 100mL
    Tolerance ±0.20mL
    Subdivision 0.2mL
    No. per Pack 1
    No. per Case 4

    Repeatedly and accurately perform applications with Thermo Scientific™ Nalgene™ Acrylic Burets with PMP Tip, Teflon™ TFE Stopcock and Plug, which meet ASTM E287 standards. Crystal clear, durable, easy to use and safer than glass, these break-resistant burets are for use with acids and bases (use as directed). Not for use with alcohols or organic solvents.

    • Buret is durable and unaffected by diluted acids and bases (except hydrofluoric acid and ammonium hydroxide) used as titrants
    • pH range of 1-14 is ideal; compatible with up to 5% wt/wt acids and up to 30% bases accomodating a wide range of tirants
    • Transparent/Graduated
    • Class B, Meet ASTM E287

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit