Learn More
Thermo Scientific™ Nalgene™ Amber PPCO High Profile Closures with Color Coders for Micro Packaging Vials: Nonsterile
Shop All Thermo Scientific Products

Description
Identify samples quickly using Thermo Scientific™ Nalgene™ Amber PPCO High-Profile Closures with Color Coders for Micro Packaging Vials. Noncytotoxic and nonpyrogenic, these closures do not use O-rings that might fall out or contaminate contents.
Features:
- Vials (listed separately) and closures are pressure-tested together at 7.5 PSIG for air shipment
- Screw closure is threaded
- Permanently attached, color-coded inserts are free of toxic heavy metals
- Inserts do not come in contact with vial contents
- Closures are leakproof† when used with Nalgene Micro Packaging Vials
Ordering Information:
Micro Packaging Vial Closures are bulk packed without vials, 500 per inner bag, 1000 per case. Order nonsterile amber vials separately (Cat. No. 362805).
Specifications
Specifications
| Description | High-profile closures w/color coders for micro packaging vials |
| Color | Green |
| Diameter (Metric) Outer | 11 mm |
| Material | PPCO |
| Sterility | Non-sterile |
| No. per Case | 1000 |
| No. per Pack | 500 |
| Product Line | Nalgene |
| Closure Material | PPCO |
| Closure Type | Screw Cap |
| Show More |
Frequently Asked Questions (FAQs)
PPCO bottles/tubes are not recommended for sterilization by radiation. Polycarbonate bottles/tubes would be a suitable alternative if radiation sterilization is desired.
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.