Thermo Scientific™ Nalgene™ Boston Round Narrow-Mouth Natural PPCO Bottles with Closure: Bulk Pack Available on GSA/VA Contract for Federal Government customers only.

Ensure continued stock of Thermo Scientific™ Boston Round Narrow-Mouth Natural PPCO Bottles with Closure with this bulk-packed option.

Manufacturer: Thermo Scientific™ 3120060004

 View more versions of this product

Catalog No. 03-313-161

  Check Availability
Add to Cart

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement. The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.


    Specifications

    Sterility Nonsterile
    Capacity (Metric) 125mL
    Closure Yes (bulk packed, unassembled),Yes (bulk packed, unassembled)
    Closure Material Polypropylene (PP)
    Closure Liner Linerless
    Color Natural
    Description Narrow-Mouth Boston Round Bottle
    Diameter (Metric) Inner Neck 18mm
    Height (Metric) 101mm,101mm
    Mouth Narrow
    No. per Case 500
    No. per Pack 500
    Shape Round
    Capacity 4 oz., 125mL
    Capacity (English) 4 oz.
    Certifications/Compliance Manufactured in compliance with ISO 13485:2003 quality requirements. Bottles and closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
    Closure Color Natural,Natural
    Closure Size 24mm,24mm
    Diameter (Metric) 50mm,50mm
    Material Polypropylene Copolymer (PPCO)
    Neck Finish 24mm

    Ensure continued stock of translucent, durable and chemically resistant Thermo Scientific™ Boston Round Narrow-Mouth Natural PPCO Bottles with Closure with this bulk-packed option. These bottles constructed from natural polypropylene copolymer and feature polypropylene closures.

    Features:

    • Durable
    • Translucent
    • Autoclavable/Leakproof†

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit