Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Certified Narrow-Mouth HDPE Bottle with Polypropylene Screw Closure

Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
Closure Size:
24 mm
28 mm
38-430 mm

Use for water and other environmental liquid sample collections, especially for critical projects where sample containment and transport is of elevated concern.

Use for water and other environmental liquid sample collections, especially for critical projects where sample containment and transport is of elevated concern. The icon of quality, Thermo Scientific™ Nalgene™  containers are guaranteed to be leakproof† and break resistant. Durable construction withstands the rigors of field operations. Nalgene Certified Narrow-Mouth HDPE Bottles are Certified to meet EPA Performance Based Specifications for trace metal and water quality parameter analyses.

  • HDPE container with leakproof† polypropylene closure
  • Leakproof† guaranteed
  • Certified to meet EPA Performance Based Specifications for trace metal and water quality parameter analyses
  • Caps assembled onto containers
  • Narrow mouth for precision pouring
  • Recommended for collecting water samples and other low viscosity liquids

Includes:

Certified containers come with the following features:

  • Certified to meet or exceed EPA performance-based standards for metals and water quality parameters
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each container individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence

Note:

†The term “leakproof« applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Certifications/Compliance Certified containers meet or exceed EPA performance-based standards for metals, cyanide, and fluoride; manufactured under an ISO certified quality management system.
Closure Material Leakproof Polypropylene
Height (English) 3.97 in.
Height (Metric) 101 mm
Closure Size 24 mm
Capacity 4 oz., 125 mL
Capacity (Metric) 125 mL
Capacity (English) 4 oz.
Certification Parameters Metals and water quality parameters, Diquot/Paraquot
Color Natural
Description Nalgene NM HDPE Bottle
Diameter (English) Inner 7.69 in.
Diameter (Metric) Inner 19.53 cm
Material HDPE
No. per Case 72
Replacement Closure NA
Sterility Non-sterile
Transparency Translucent
Type Closure
Certified Metals and water quality parameters
Closure Color White
Diameter (English) Outer 1.96 in.
Diameter (Metric) Outer 50 mm
Level Certified
Volume (English) Brim 4.8 oz.
Volume (Metric) Brim 143 mL
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.