Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Certified Platinum Clean HDPE Bottles and Carboys

Click to view available options
Capacity (Metric):
250 mL
500 mL
1 L
10 L
20 L
33 L
Closure Size:
24 mm
43 mm
38 mm
53 mm
63 mm
83 mm
Diameter (Metric):
91.4 mm
284.2 mm
61 mm
72.6 mm
250.2 mm
381 mm

Maintain product integrity with certified ultra clean HDPE bottles and carboys. Designed to contain below 1/3 of the allowable particulate matter limits specified in USP <788>.

Thermo Scientific™ Nalgene™ Certified Platinum Clean HDPE Bottles and Carboys help reduce the potential for carry-over contamination.  Our new certified platinum clean products include particulate certifications to under 1/3 the allowable limits according to USP <788> and lower endotoxin levels of 0.25 EU/mL, to help mitigate potential sources of unwanted impurities.

Capacity (Metric) 1 L
Certifications/Compliance < 1/3 particulates allowed according to USP <778>, USP Class VI, non-cytotoxic, USP 30 <661>-compliant, non-pyrogenic, FDA 21CFR 177.1319
Closure Material Polypropylene
Color Colorless
Description Nalgene Certified Platinum Clean 1L HDPE Bottle, Sterile, < 1/3 USP <788> Particulate Compliant
Material HDPE
No. per Case 24
No. per Pack 6
Sterility Sterile
Autoclavable No
Closure Size 38 mm
Diameter (Metric) 91.4 mm
Height (Metric) 215.9 mm
Mouth Narrow
Shape Round
Show More Show Less

*Our guarantee for a leakproof seal is subject to our standard product warranty, as set forth in the Thermo Fisher Scientific Terms and Conditions of Sale.  Our products are leakproof at ambient temperature and pressure when used with their corresponding closures. However, to ensure safe usage, customers are advised to test our containers and closures under conditions of their planned applications. Please contact technicalsupport@thermofisher.com if you need additional information about our products.

 **Forced extraction studies and validation binders from Thermo Fisher Scientific, where available, are provided under a confidentiality agreement to assist customers in product selection. Customers are responsible for determining what studies are recommended for its specific applications. Forced extraction studies and validation binders may be requested by contacting us at ROCregSupport@thermofisher.com.