Learn More
Thermo Scientific™ Nalgene™ Certified Platinum Clean HDPE Bottles and Carboys
Description
Thermo Scientific™ Nalgene™ Certified Platinum Clean HDPE Bottles and Carboys help reduce the potential for carry-over contamination. Our new certified platinum clean products include particulate certifications to under 1/3 the allowable limits according to USP <788> and lower endotoxin levels of 0.25 EU/mL, to help mitigate potential sources of unwanted impurities.
Specifications
Capacity (Metric) | 250 mL |
Certifications/Compliance | < 1/3 particulates allowed according to USP <778>, USP Class VI, non-cytotoxic, USP 30 <661>-compliant, non-pyrogenic, FDA 21CFR 177.1322 |
Closure Material | Polypropylene |
Color | Colorless |
Description | Nalgene Certified Platinum Clean 250mL Widemouth HDPE Bottle, Sterile, < 1/3 USP <788> Particulate Compliant |
Material | HDPE |
No. per Case | 72 |
No. per Pack | 12 |
Sterility | Sterile |
Autoclavable | No |
Show More |
*Our guarantee for a leakproof seal is subject to our standard product warranty, as set forth in the Thermo Fisher Scientific Terms and Conditions of Sale. Our products are leakproof at ambient temperature and pressure when used with their corresponding closures. However, to ensure safe usage, customers are advised to test our containers and closures under conditions of their planned applications. Please contact technicalsupport@thermofisher.com if you need additional information about our products.
**Forced extraction studies and validation binders from Thermo Fisher Scientific, where available, are provided under a confidentiality agreement to assist customers in product selection. Customers are responsible for determining what studies are recommended for its specific applications. Forced extraction studies and validation binders may be requested by contacting us at ROCregSupport@thermofisher.com.