Learn More
Thermo Scientific™ Nalgene™ Colored Polypropylene Closures with 28-415 Finish
Description
Ensure leakproof† performance with Thermo Scientific™ Nalgene™ colored closures — one piece and linerless with integrally molded seal ring. The opaque closures protect contents from UV light when used with opaque bottles.
- Reduce chance of cross contamination
- Opaque white, amber, green, red and blue closures protect contents from UV light when used with opaque Nalgene bottles
- One piece, linerless, with integrally molded seal ring
- Fit Nalgene narrow-mouth 500mL bottles
- Well-defined closure knurl makes gripping and capping easy
- Guaranteed leakproof† when used with Nalgene narrow-mouth bottles
Ordering Information:
Case of 500.
Note:
† The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.
Specifications
Closure Liner | Unlined |
Closure Material | Polypropylene |
Closure Size | 28-415 mm |
Diameter (Metric) | 30 mm (Outer) |
Product Type | Closure |
For Use With (Equipment) | Nalgene narrow-mouth 500mL bottles |
Height (English) | 0.59 in. |
Height (Metric) | 15 mm |
Color | Amber |
Description | Nalgene Colored Closures |
Show More |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.