Thermo Scientific™ Nalgene™ Colored Polypropylene Closures with 28-415 Finish Available on GSA/VA Contract for Federal Government customers only.

Ensure leakproof performance with Nalgene Colored Polypropylene Closures—one-piece and linerless with integrally molded seal ring.

Manufacturer: Thermo Scientific™ 3621500280

 View more versions of this product

Catalog No. 02-925-150

  Check Availability
Add to Cart

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


    Specifications

    Type Closure
    Certifications/Compliance Manufactured in compliance with ISO 13485:2003 quality requirements. Closures meet FDA CFR21 177.1520 for food and beverage use, USP Class VI.
    Closure Liner Linerless
    Closure Size 28-415mm
    Color Natural
    Height (Metric) With Closure 15mm
    Material Polypropylene (PP)
    No. per Case 500
    No. per Pack 500
    Description Nalgene Colored Closures
    Diameter (Metric) Outer 30mm,30mm
    For Use With Nalgene narrow-mouth 500mL bottles
    Packaging Bulk

    Ensure leakproof performance with Thermo Scientific™ Nalgene colored closures—one-piece and linerless with integrally molded seal ring. The opaque closures protect contents from UV light when used with opaque bottles.

    • Reduce chance of cross contamination
    • Opaque white, amber, green, red, and blue closures protect contents from UV light when used with opaque Nalgene bottles
    • One-piece, linerless, with integrally molded seal ring
    • Fit Nalgene narrow-mouth 500mL bottles
    • Well-defined closure knurl makes gripping and capping easy
    • Guarantee leakproof, when used with Nalgene narrow-mouth bottles

    Ordering Information:

    Case of 500.

    Note:

    † The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit