Learn More
Thermo Scientific™ Nalgene™ Colored Polypropylene Closures: Bulk Pack
Eliminate spills with these one-piece, colored, polypropylene closures, which fit narrow-mouth 4mL bottles.
$708.50 - $715.50
Specifications
Closure Liner | Unlined |
---|---|
Closure Material | Polypropylene |
Closure Size | 13-415 mm |
Diameter (Metric) | 16 mm (Outer) |
Product Type | Closure |
Catalog Number | Mfr. No. | dimClosureSize | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | dimClosureSize | Color | Price | Quantity & Availability | ||||
02-923-273
|
Thermo Scientific™
3621506130 |
Blue |
Case of 2000 for $715.50
|
|
|||||
02-923-270
|
Thermo Scientific™
3621500130 |
Natural |
Case of 2000 for $708.50
|
|
|||||
02-923-272
|
Thermo Scientific™
3621504130 |
Green |
Case of 2000 for $715.50
|
|
|||||
02-923-271
|
Thermo Scientific™
3621501130 |
White |
Case of 2000 for $715.50
|
|
|||||
03-305-083
|
Thermo Scientific™
3621505130 |
Red |
Case of 2000 for $715.50
|
|
|||||
Description
Eliminate spills with Thermo Scientific™ Nalgene™ Colored Polypropylene Closures. These one-piece, linerless closures fit Nalgene™ narrow-mouth 4mL bottles. They feature an integrally molded seal ring and a well-defined closure knurl that makes gripping and capping easy.
Features:- Reduce chance of cross contamination
- Protect contents from UV light when used with opaque bottles
- Available in Opaque white, amber, green, red and blue for color coding
Ordering Information:
Case of 2,000.
A sample product certificate providing Cytotoxicity, USP Class VI, FDA Compliance—21 CFR and other regulatory compliance information is available or can be requested from our Certificates of Compliance DatabaseSpecifications
Unlined | |
13-415 mm | |
Closure | |
0.315 in. | |
Nalgene Colored Closures | |
Polypropylene | |
2000 | |
Manufactured in compliance with ISO 13485:2016 quality requirements. Closures meet FDA CFR21 177.1520 for food and beverage use, USP Class VI. Meet the requirements of light-resistant containers per USP latest edition when used with opaque bottles. | |
Narrow |
Polypropylene | |
16 mm (Outer) | |
Nalgene narrow-mouth 4mL bottles | |
8 mm | |
8 mm | |
2,000 | |
Bulk | |
Yes | |
Round |
Note:
Not for use on hot plates
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.