Thermo Scientific™ Nalgene™ End Caps Available on GSA/VA Contract for Federal Government customers only.

Sanitary ports for easy fill/ing and dispensing; available in polycarbonate or polypropylene.

Manufacturer: Thermo Scientific™ 26892075

 View more versions of this product

Catalog No. 02-961-22

  Check Availability
Add to Cart

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


    Specifications

    Description Two 0.75 in. (19mm) sanitary ports, polypropylene
    No. per Pack 1
    No. per Case 4
    Material Polypropylene
    For Use With Nalgene Carboy 2630 and 2261
    Diameter (English) Inner Tubing 0.75 in.
    Diameter (Metric) Inner Tubing 19mm

    Sanitary ports for easy fill/ing and dispensing. Thermo Scientific™ Nalgene™ End Caps in polycarbonate or polypropylene to provide  operations. Caps also can be securely mounted to 3 in. sanitary flange for applications used with Nalgene™ Sanitary Carboys.

    • Autoclavable
    • Compatible with Nalgene Sanitary Carboys (Cat. Nos. 2630 and 2261)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit