Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ FastCap™ Large Volume Bottle Top Filter

Filter up to 5L of fluid with this large-volume bottle top filter. Place on a bottle mouth, apply vacuum and start the filtering process.

Manufacturer:  Thermo Scientific™ 2989020

 View more versions of this product

Catalog No. 09-740-68A


Add to cart

Description

Description

Quickly and economically filter up to 5 liters of fluid with Thermo Scientific™ Nalgene™ large volume FastCap™ bottle top filters with 0.2μm PES membrane. Simply place on a bottle mouth, apply vacuum, and start the filtering process.

  • Blue, polystyrene housing
  • PES membrane for fast flow and high throughput
  • Fits bottle necks up to 53mm diameter
Specifications

Specifications

90 mm
90 mm
Polyethersulfone
Bottle Top Filter
10
Sterile
Up to 53mm
PES membrane; 0.2μm pore size; 90mm dia.; Fits bottle necks up to 53mm
Polystyrene
0.2 μm
Membrane
10
5 L
SDS
Documents
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. CAUTION: Use only sterile bottles designed for use with vacuum. Always use safety shield during vacuum process.