Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ HDPE, Rectangular Carboy Available on GSA/VA Contract for Federal Government customers only.

Click to view available options
Capacity (Metric):
9 L
20 L

For Use With: Convenient for dry materials such as solids and powders; Closure Material: Polypropylene; Color: White

Easily fill, transfer and clean using the wide-mouth opening of Thermo Scientific™ Nalgene™ HDPE Rectangular Carboys without Spigots. Featuring a sturdy, space-saving design, these high density polyethylene carboys have convenient molded-in graduations to deliver in liters and gallons.

  • Graduated to contain in 1 gal. and 5L increments for ease of us
  • Convenient for dry materials such as solids and powders
  • Leakproof†

Includes:

  • Polypropylene 100mm screw closures

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Autoclavable Not Autoclavable
For Use With (Application) Convenient for dry materials such as solids and powders
Closure Material Polypropylene
Color White
Capacity (English) 5.3 gal.
Type Rectangular Carboy
No. per Case 4
Material HDPE
Width (English) 8.63 in.
Length (Metric) 318 mm
Height (Metric) 381 mm
Length (English) 12.5 in.
Width (Metric) 219 mm
Capacity (Metric) 20 L
Height (English) 15 in.
No. per Pack 1
Dimensions (L x W x H) 12.5 x 8.63 x 15 in. (318 x 219 x 381 mm)
Closure Size 100-415 mm
Show More Show Less