Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ LDPE, Wide-Mouth Carboy with Handle Available on GSA/VA Contract for Federal Government customers only.

Click to view available options
Capacity (Metric):
10 L
15 L
20 L

For Use With: Store and transport solids, powders and liquids; Closure Material: Polypropylene; Color: Natural

Store and transport solids and powders with the Thermo Scientific™ Nalgene™ Wide-Mouth LDPE Carboys with Handles. Convenient large opening promotes ease of cleaning and dispensing and can accommodate overhead mixers while its wide-shoulder handles enable easy carrying and pouring, even with gloved hands. Carboy includes leakproof white PP (polypropylene) 100mm screw closures.

  • Constructed of low density polyethylene
  • Graduated to contain in 1 gal. and 5L increments for ease of use
  • Wide-mouth opening to accommodate overhead mixers and is convenient for dry materials such as solids and powders
  • Leakproof†/Not autoclavable

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Autoclavable Not Autoclavable
Color Natural
Closure Material Polypropylene
For Use With (Application) Store and transport solids, powders and liquids
No. per Pack 1
Type Carboy with Handle
Material LDPE
Closure Size 100-415 mm
Volume (Metric) Brim 12 L
Volume (English) Brim 3 gal.
Capacity (English) 2.6 gal.
No. per Case 6
Capacity (Metric) 10 L
Show More Show Less