Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Nalgene™ MF75 Series Cellulose Nitrate Disposable Sterilization Filter Units

Click to view available options
:
500mL; Pore size: 0.2mum; Dia.; 75mm; No grid
Description
Includes
2.9 in. (75mm) diameter membrane, polyethylene adapter and quick-disconnect tubing adapter
- Graduated upper chamber with nonfiber-plugged side arm and quick-disconnect tubing adapter separates from graduated receiver for easy access to filtrate
- Gamma radiation sterilized; nonpyrogenic
- Top and bottom chambers made of clear polystyrene
- Capacity: 500mL
- Receiver's ergonomic shape easy to grip and handle
- Sterile, leakproof polyethylene closure lets you use the receiver for filtrate storage
- Pore size, membrane type, catalog number, lot number and expiration printed on upper chamber of units
Order Info
Individually wrapped. Sold in packs of 12 units and 12 glass fiber prefilters. Five-year sterile shelf life.

Specifications
Specifications
Disposable | Single-use |
Material (Membrane) | Cellulose Nitrate |
Pore Size | 0.2 μm |
Sterility | Sterile |
Grid Color | White |
Quantity | 12 Pack |
Type | Filter Unit |
Volume (Metric) Receiver | 500 mL |
Diameter (Metric) Membrane | 7.5 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction