Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Multipurpose Polycarbonate Jars with Cover

Perform a variety of applications with multipurpose polycarbonate jars with cover, which can be used as water baths, aquaria/terraria or freeze-drying chambers.

Manufacturer:  Thermo Scientific™ DS53009212

 View more versions of this product

Catalog No. 11-823-16

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

Perform a variety of applications with Thermo Scientific™ Nalgene™ Multipurpose Polycarbonate Jars with Cover, which can be used as water baths, aquaria/terraria or freeze-drying chambers. These PC jars may be used over a wide temperature range (−135° to +135°C). Flat lids permit stacking to save space.

Features:

  • Drill, tap or apply clamps to jars to attach heating or cooling equipment
  • Very durable 1/8 in. thick walls make these jars useful as water baths, aquaria, terraria or freeze-drying chamber
  • Autoclavable

Note:

  • Jar DS5300-0507 is suitable for vacuum applications if not autoclaved

Warranty: 90 days. For warranty terms, please contact technicalsupport@thermofisher.com.

Specifications

Specifications

ISO 13485:2003
4.5 gal.
1
12 in.
30.2 cm
12 in.
Polycarbonate
-135°C to +135°C
1
Clear
Jar with Cover Multipurpose PC 305 x 305mm
30.2 cm
18.8 L
SDS
Documents
Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit