Thermo Scientific™ Nalgene™ Narrow-Mouth LDPE Packaging Bottles with Closure: Bulk Pack Available on GSA/VA Contract for Federal Government customers only.

Safely store, ship and package liquids with Thermo Scientific™ Nalgene™ Narrow-Mouth LDPE Packaging Bottles with Closure.

Manufacturer: Thermo Scientific™ 3120880008

 View more versions of this product

Catalog No. 02-923-63

  Check Availability
Add to Cart

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement. † The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.


    Specifications

    Closure Size 24-415mm,24mm
    Color Natural Translucent
    Capacity (Metric) 250mL
    Capacity (English) 8 oz.
    Closure Color Natural, translucent,Natural, translucent
    Closure Screw closure (bulk packed, unassembled),Screw closure (bulk packed, unassembled)
    Closure Material Polypropylene (PP)
    Description Narrow-Mouth Packaging Bottles
    Diameter (Metric) Inner Neck 18mm
    Mouth Narrow
    Neck Finish 24mm
    No. per Case 250
    Shape Round
    Capacity 8 oz., 250mL
    Certifications/Compliance Manufactured in compliance with ISO 13485:2003 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
    Diameter (Metric) 61mm,61mm
    Height (Metric) 133mm,133mm
    Material LDPE
    No. per Pack 250

    Safely store, ship and package liquids with bulk-packed Thermo Scientific™ Nalgene™ Narrow-Mouth LDPE Packaging Bottles with Closure. With a robust and durable construction for packaging use, these bottles feature a polypropylene narrow mouth closure for easy pouring. The natural, low density polyethylene provides excellent flexibility, impact resistance and clarity.

    Features:

    • Includes natural, polypropylene closures
    • Ideal material for trace metal analysis because of LDPE low trace metal content
    • Leakproof†

    Ordering Information:

    Bottles and closures are packed in separate polybags within the same carton.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit