Thermo Scientific™ Nalgene™ Narrow-Mouth Teflon™ FEP Bottles with Closure Available on GSA/VA Contract for Federal Government customers only.

Conduct trace metal analysis, high- and low-temperature work and applications involving organic solvents or rigorous cleaning.

Manufacturer: Thermo Scientific™ 16000032

 View more versions of this product

Catalog No. 02-923-30D

  Check Availability
Add to Cart

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


    Specifications

    Sterility Nonsterile
    Capacity (Metric) 1L
    Height (Metric) 203mm,203mm
    Neck Finish 38mm
    Capacity 32 oz., 1000mL
    Closure Color Natural,Natural
    Closure Screw closure,Screw closure
    Closure Material ETFE
    Closure Size 38mm,38mm
    Color Natural, translucent
    Diameter (Metric) Inner Neck 26mm
    Material Teflon® FEP
    No. per Case 4
    No. per Pack 1
    Shape Round
    Capacity (English) 32 oz.
    Description Narrow-Mouth Bottle
    Diameter (Metric) 90mm,90mm
    Mouth Narrow

    Conduct trace metal analysis, high- and low-temperature work and applications involving organic solvents or rigorous cleaning with Thermo Scientific™ Nalgene™ Narrow-Mouth Teflon FEP Bottles with Closure.

    • Autoclavable and transparent
    • Chemical and corrosion resistant
    • Withstand -105° to +150°C (-157° to +302°F)
    • Leakproof†, ETFE screw caps included

    Note:

    Completely disengage threads or remove cap before autoclaving. † The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit