Thermo Scientific™ Nalgene™ Narrow-Mouth Teflon™ PFA Bottles with Closure Available on GSA/VA Contract for Federal Government customers only.

Get excellent resistance to temperature, chemicals and corrosion with the narrow-mouth bottles that among the most chemical- and corrosion-resistant containers available.

Manufacturer: Thermo Scientific™ DS16300002

 View more versions of this product

Catalog No. 02-923-35J

  Check Availability
Add to Cart

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement. The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.


    Specifications

    Sterility Nonsterile
    Closure Color Natural,Natural
    Closure Material Teflon® PFA
    Height (Metric) 84mm,84mm
    Closure Screw closure,Screw closure
    Color Natural, translucent
    Neck Finish 20mm
    Shape Round
    Capacity 2 oz., 60mL
    Capacity (Metric) 60mL
    Capacity (English) 2 oz.
    Closure Liner Linerless
    Closure Size 20mm,20mm
    Description Narrow-Mouth Bottle
    Diameter (Metric) Inner Neck 14mm
    Mouth Narrow
    No. per Case 8
    No. per Pack 1
    Diameter (Metric) 39mm,39mm
    Material Teflon® PFA

    Get excellent resistance to temperature, chemicals and corrosion with Thermo Scientific™ Nalgene™ Narrow-Mouth Teflon™ PFA Bottles, among the most chemical- and corrosion-resistant containers available.

    • Withstand -270° to +250°C (-454° to +482°F)
    • Inert to virtually all chemicals except molten alkali metals, fluorine at high temperatures and complex halogenated compounds at high temperatures and pressures
    • Packaged individually
    • Autoclavable
    • Leakproof† PFA closure

    Includes:
    Leakproof, linerless PFA screw caps.

    Note:
    Completely disengage threads or remove cap before autoclaving.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit