Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Narrow-Mouth Bottles Made of Teflon™ PFA with Closure

Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
1 L

Get excellent resistance to temperature, chemicals and corrosion with the narrow-mouth bottles that among the most chemical- and corrosion-resistant containers available.

Get excellent resistance to temperature, chemicals and corrosion with Thermo Scientific™ Nalgene™ Narrow-Mouth Bottles Made of Teflon™ PFA with Closure, among the most chemical- and corrosion-resistant containers available.

  • Withstand -270° to +250°C (-454° to +482°F)
  • Inert to virtually all chemicals except molten alkali metals, fluorine at high temperatures and complex halogenated compounds at high temperatures and pressures
  • Packaged individually
  • Autoclavable
  • Leakproof† PFA closure

Includes:
Leakproof, linerless PFA screw caps.

Note:
Completely disengage threads or remove cap before autoclaving.

Autoclavable Autoclavable
Graduated No
Height (English) 3 in.
Width (English) 1.25 in.
Through the Closure Dispensing No
Closure Included Yes
Capacity 1 oz., 30mL
Height (Metric) 75 mm
Closure Liner Linerless
Mouth Narrow
Shape Round
Closure Material Teflon™ PFA
Closure Type Screw Cap
Closure Size 20 mm
Diameter (Metric) 32 mm
Capacity (Metric) 30 mL
Capacity (English) 1 oz.
Color Natural Translucent
Description Narrow-Mouth Bottle
Diameter (Metric) Inner Neck 14mm
Material Teflon PFA
No. per Case 8
No. per Pack 1
Sterility Non-sterile
Type Narrow-Mouth Bottle
Closure Color Natural
Neck Finish 20mm
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement. The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.