Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Narrow-Mouth Translucent Amber HDPE Packaging Bottles with Closure: Bulk Pack Available on GSA/VA Contract for Federal Government customers only.

Safely store, ship and pack light-sensitive liquids with these translucent amber narrow-mouth bottles, featuring robust construction and amber PP closures.

Manufacturer:  Thermo Scientific™ 3120840032

 View more versions of this product

Catalog No. 02-923-61


Add to cart

Description

Description

Safely store, ship and package light-sensitive liquids with these translucent amber high density polyethylene narrow-mouth bottles. Thermo Scientific™ Nalgene™ Narrow-Mouth Translucent Amber HDPE Packaging Bottles with Closure have a robust and leakproof† construction for packaging use and feature amber polypropylene closures.

Features:
  • Excellent impact and chemical resistance
  • Include opaque amber polypropylene closures
  • Translucent amber bottles provide light protection with the ability to see liquid level

Ordering Information:

Bottles and closures are packed in separate polybags within the same carton.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

32 oz., 1000mL
32 oz.
Polypropylene (PP)
Narrow-Mouth Packaging Bottles
HDPE
50
38-430mm
216mm
38mm
Screw closure (bulk packed, unassembled)
1000mL
Manufactured in compliance with ISO 13485:2003 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI. Product meets the requirements for light-resistant containers per USP latest edition.
Amber Translucent
27mm
50
Opaque amber
91mm
Narrow
Round
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement. † The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.