Thermo Scientific™ Nalgene™ PETG Biotainer™ Bottles Available on GSA/VA Contract for Federal Government customers only.

Eliminate the cost of cleaning, sterilizing and associated validations when compared to bottles designed for reuse.

Manufacturer: Thermo Scientific™ 323042

 View more versions of this product

Catalog No. 02-540-265

  Check Availability
Add to Cart

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement. The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.


    Specifications

    Certifications/Compliance USP Class VI, Non-cytotoxic, USP <661>, Non-pyrogenic, FDA 21CFR 177.1315
    Sterility Sterile
    Mouth Narrow
    Capacity (Metric) 2L
    Type Square,Square
    Capacity (English) 67.63 oz.
    Closure Size 48mm,48mm
    Diameter (English) 4.57 in.
    Diameter (English) Inner Neck 1.4 in.
    Diameter (Metric) Inner Neck 36mm
    Height (Metric) 265mm,265mm
    Item Description 3230-42
    Material PETG
    No. per Pack 20
    Overall Color Clear
    Quantity Pack of 5, Case of 20
    Sterile Yes
    Diameter (Metric) 116mm,116mm
    Height (English) 10.4 in.
    No. per Case 20

    Eliminate the cost of cleaning, sterilizing and associated validations compared to bottles designed for reuse with Thermo Scientific™ Nalgene™ PETG Biotainer™ Bottles, ideal for prolonged storage of pH sensitive materials such as culture media. Certified sterile and ready-to-use, all Biotainer bottles are gamma irradiated to a Sterility Assurance Level (SAL) of 10–6.

    • Durable, crystal clear PETG for sample integrity
    • Closures with polyethylene foam core liners for leakproof† assurance
    • Custom options available for fluid transfer applications
    • Supported by extensive validation documentation
    • Suitable for storage in conditions from -40° to +70°C

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit