Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ PETG Biotainer™ Bottles Available on GSA/VA Contract for Federal Government customers only.

Eliminate the cost of cleaning, sterilizing and associated validations when compared to bottles designed for reuse.

Manufacturer:  Thermo Scientific™ 341542

 View more versions of this product

Catalog No. 02-540-700


  Check Availability
Add to cart

Disclaimers:

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement. The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.


Specifications

Description

Eliminate the cost of cleaning, sterilizing and associated validations compared to bottles designed for reuse with Thermo Scientific™ Nalgene™ PETG Biotainer™ Bottles, ideal for prolonged storage of pH sensitive materials such as culture media. Certified sterile and ready-to-use, all Biotainer bottles are gamma irradiated to a Sterility Assurance Level (SAL) of 10–6.

  • Durable, crystal clear PETG for sample integrity
  • Closures with polyethylene foam core liners for leakproof† assurance
  • Custom options available for fluid transfer applications
  • Supported by extensive validation documentation
  • Suitable for storage in conditions from -40° to +70°C
Description & Specifications

Specifications

1.3 Gal., 5L
1.3 gal.
Clear
6.5 in.
PETG
6
Sterile
48mm
290mm
5L
USP Class VI, Non-cytotoxic, USP <661>, Non-pyrogenic, FDA 21CFR 177.1315
3415-42
166mm
6
Pack of 6, Case of 6
Bottle, Square
98mm
Narrow
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit