Learn More
Thermo Scientific™ Nalgene™ Polypropylene Floating Microtube Racks



Description
Thaw, cool and incubate samples at elevated or reduced temperatures with Thermo Scientific™ Nalgene™ Polypropylene Floating Microtube Racks. Especially useful in genetic cloning, microbiology and immunology labs, these racks offer excellent temperature resistance from -70° to +100°C (-94° to +212°F). Tubes are supported in the rack below the lip. Square or round racks have molded-in letters and numbers at each hole for easy sample identification.
Features:
- Square- and round-style racks for incubating 0.5 to 2.0mL microcentrifuge tubes at elevated or reduced temperatures in water or ice baths
- Round-style racks fit conveniently inside 400 or 1000mL beakers
- Square racks are designed for stable flotation in turbulent water baths — racks will float with a full load of filled tubes
- On benchtop, rack legs prevent bottom of tubes from touching bench surface
- Handle provides convenient transport, agitation and removal from water bath
- Each hole has molded-in letters and numbers for easy sample identification
Note:
Racks are not autoclavable.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications
Specifications
Product Type | Floating Microtube Rack |
Array | 4 x 4 |
Autoclavable | Not Autoclavable |
Color | White |
Holds | Microtubes (1 to 2 mL) |
Material | Polypropylene |
Positions | 16 |
Shape | Square |
For Use With (Equipment) | Tube sizes: 1.0, 1.2 and 2.0mL |
No. per Case | 16 |
Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.