Thermo Scientific™ Nalgene™ PPCO High Profile Closures with Color Coders for Micro Packaging Vials: Nonsterile Available on GSA/VA Contract for Federal Government customers only.

Reduce the risk of contaminating contents with Thermo Scientific™ Nalgene™ PPCO High Profile Closures with Color Coders for Micro Packaging Vials.

Manufacturer: Thermo Scientific™ 3628200110

 View more versions of this product

Catalog No. 03-313-83A

  Check Availability
Add to Cart

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement. The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.


    Specifications

    Type Closure
    Product Line Nalgene™
    Color Clear,No coder
    Material Polypropylene Copolymer,Polypropylene copolymer (PPCO)
    Closure Size 11mm
    No. per Case 1000
    No. per Pack 500
    Description High-profile closures w/color coders for micro packaging vials
    Certifications/Compliance Manufactured in compliance with ISO 13485:2003 quality requirements. Micro Packaging Vials and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
    Neck Finish 11mm
    Pre-sterilized No
    Item Description No coder, 11mm, bulk pack

    Reduce risk of contaminating contents with Thermo Scientific™ Nalgene™ PPCO High Profile Closures with Color Coders for Micro Packaging Vials. Polypropylene copolymer closures have no O-ring to fall out or contaminate contents and are offered with a variety of color coders.

    • Vials (listed separately) and closures are pressure-tested together at 7.5 psig for air shipment
    • Threaded, screw closure
    • Permanently attached, color-coded inserts are free of toxic heavy metals
    • Inserts do not come in contact with vial contents
    • Nonsterile
    • Leakproof† when used with Nalgene Micro Packaging Vials

    Ordering Information:

    Micro Packaging Vial Closures are bulk packed without vials, 500 per inner bag, 1000 per case. Order sterile vials separately (Cat. Nos. 342800, 342805). † The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit