Learn More
Thermo Scientific Nalgene Safety Waste Funnel Systems
Temporarily contain waste on the benchtop or under the lab hood using Thermo Scientific Nalgene Safety Waste Funnel Systems.
Manufacturer: Thermo Scientific 63780004
Description
Temporarily contain waste on the benchtop or under the lab hood using Thermo Scientific Nalgene Safety Waste Funnel Systems. Funnels feature the Easy Snap Safety Latch to minimize spillage if accidentally tipped over and a larger diameter funnel for easy pouring. The vent system helps reduce fumes and splashing while the removable neck screen traps large particles, like stir bars. Designed for solvent, chemical and biological waste, it is recommended for use with Nalgene containers.
Features:- Polypropylene closure and funnel adaptor, polytetrafluoroethylene vent membrane
- Available in 10 in. diameter funnel with 83B closure and 5.5 in. funnel with 38-430 closure
Includes:
- HDPE funnel with attached lid
- Polypropylene closure/funnel adapter
- Screen insert
- Polypropylene/PTFE 0.45µm vent plug
- Filter
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
38-430 | |
Funnel Safety Waste 5-1/2 in. HDPE/PP 38-430 Closure | |
14 cm | |
5.6 cm | |
For Safety Waste Systems | |
2.2 in. | |
Polypropylene |
Polypropylene | |
5.5 in. | |
2.2 in. | |
1/Pk., 4/Cs. | |
HDPE funnel with attached lid, polypropylene closure/funnel adapter, screen insert, polypropylene/PTFE 0.45µm vent plug, and filter. | |
PTFE | |
Safety Waste Funnel System |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.