Thermo Scientific™ Nalgene™ Square Natural PPCO Graduated Bottles with Closure: Bulk Pack

Easily measure contents with molded-in graduations on the Thermo Scientific™ Nalgene™ Square Natural PPCO Graduated Bottles with Closure.

Manufacturer: Thermo Scientific™ 3120160250

 View more versions of this product

Catalog No. 14-178-167

  Check Availability
Add to Cart

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


    Specifications

    Sterility Nonsterile
    Capacity (Metric) 250mL
    Capacity (English) 8 oz.
    Certifications/Compliance Manufactured in compliance with ISO 13485:2003 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
    Closure Color Natural, translucent
    Closure Material Polypropylene (PP)
    Closure Size 38-430mm
    Closure Type Screw closure
    Color Natural, translucent
    Diameter (English) 2.4 in.
    Diameter (English) Inner Neck 1.10 in.
    Diameter (Metric) 61mm square
    Diameter (Metric) Inner Neck 28mm
    Graduations Molded-in graduations
    Height (English) 5.75 in.
    Height (Metric) 146mm
    Material Polypropylene Copolymer (PPCO)
    Mouth Narrow
    No. per Case 250
    No. per Pack 250
    Capacity 8 oz., 250mL
    Description Graduated Square Bottle
    Autoclavable Yes

    Easily measure contents with molded-in graduations on the Thermo Scientific™ Nalgene™ Square Natural PPCO Graduated Bottles with Closure. These translucent, polypropylene copolymer bottles provide visible liquid levels and feature a space-saving square design.

    • Natural, polypropylene screw closure
    • Drip-proof neck finish for convenient dispensing
    • Autoclavable
    • Resistant to acids, alcohols and bases
    • Temperature range of 0° to 135°C

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit