Thermo Scientific™ Nalgene™ Square Natural PPCO Graduated Bottles with Closure: Bulk Pack

Easily measure contents with molded-in graduations on the Thermo Scientific™ Nalgene™ Square Natural PPCO Graduated Bottles with Closure.

Manufacturer: Thermo Scientific™ 3120160030

 View more versions of this product

Catalog No. 14-178-164

  Check Availability
Add to Cart

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


    Specifications

    Sterility Nonsterile
    Color Natural, translucent,Natural, translucent
    Diameter (English) Inner Neck 0.55 in.
    Diameter (Metric) 38mm square,38mm square
    Autoclavable Yes
    Diameter (Metric) Inner Neck 14mm
    Height (Metric) 64mm,64mm
    No. per Case 1000
    No. per Pack 1000
    Capacity 1 oz., 30mL
    Capacity (Metric) 30mL
    Certifications/Compliance Manufactured in compliance with ISO 13485:2003 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
    Closure Material Polypropylene (PP)
    Closure Size 20mm
    Diameter (English) 1.5 in.
    Graduations Molded-in graduations
    Height (English) 2.5 in.
    Material Polypropylene Copolymer (PPCO)
    Capacity (English) 1 oz.,1 oz.
    Closure Color Natural, translucent,Natural, translucent
    Closure Type Screw closure,Screw closure
    Description Graduated Square Bottle
    Mouth Narrow

    Easily measure contents with molded-in graduations on the Thermo Scientific™ Nalgene™ Square Natural PPCO Graduated Bottles with Closure. These translucent, polypropylene copolymer bottles provide visible liquid levels and feature a space-saving square design.

    • Natural, polypropylene screw closure
    • Drip-proof neck finish for convenient dispensing
    • Autoclavable
    • Resistant to acids, alcohols and bases
    • Temperature range of 0° to 135°C

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit